Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Taut™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 3-15/16-in (100 mm) spout reach
- 1.2 gpm (4.5 l/min) maximum flow rate
- Single lever handle allows for simultaneous on/off activation and temperature setting
- High-temperature limit setting for added safety
- KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Includes metal pop-up drain with 1-1/4-in metal tailpiece
- Coordinates with Pitch bath and shower trim
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Cartridge Type:
- Ceramic Disc
- Collection:
- Taut™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Depth:
- 6-9/25 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-9/20 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 3-13/16 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 3-23/25 in