60 x 32 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Tea-For-Two® 60 x 32 in. Total Massage Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Forty four airjets release thousands of bubbles that surround, support and massage the body
- Under mountable
- Immediate and manual purge cycles remove residual water from air channels after use
- End drain
- Safeguard® slip-resistant surface on bath floor
- Electronic keypad
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- Capacity:
- 60 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 18-1/4 in
- Installation Type:
- Undermount
- Material:
- Cast Iron
- Number of Jets:
- 44
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- Volts:
- 240V