72 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
Tea-For-Two® 72 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Forty four airjets release thousands of bubbles that surround, support and massage the body
- End drain
- Safeguard® slip-resistant surface on bath floor
- Immediate and manual purge cycles remove residual water from air channels after use
- Generous 6' length provides spacious bathing for up to two people
- Electronic keypad
- Under mountable
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.1, ASME A112.19.7
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.2, CSA B45.10, CSA C22.2
- Capacity:
- 89 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 20-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Cast Iron
- Number of Jets:
- 44
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 300 W