Tea-for-Two® Metal Cable Drain

Part #K23856-NA  |  Item #8327123  |  Manufacturer Part #23856-NA

$292.84 EACH

Drain Body Material:

Metal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with Tea-for-Two baths and whirlpools
  • 33-in (838 mm) length external cable
  • No internal linkages to minimize the potential for clogging
  • Designed specifically for use with Tea-for-Two bath drain trim (sold separately)
  • Includes drain ell and overflow ell with attached brass construction 1-1/2 OD pipe and brass tee

Documents

Specifications

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Application: Bathroom

CSA Certified: CSA B125.2

Cable Length ft : 2.75 ft

Collection: Tea-for-Two®

Drain Body Material: Metal

Drain Diameter: 1-1/2 in

Drain Included: Yes

Drain Installation Type: Above or Through Floor

Height: 25-5/8 in

IAPMO Listed: No

Origin: Global

Overflow Included Yes or No: Yes

Style: Traditional

Trim Only: No

WaterSense Labeled: No

Width: 3-5/16 in

cUPC Certified: Yes