One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Tempered® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Includes shower arm with flange
- Includes single-function 175 gpm (gallons per minute) showerhead
- Showerhead features MasterClean(TM)sprayface for easy cleaning
- Includes diverter bath spout with 1/2-inch slip-fit connection
- Includes faceplate with ADA-compliant metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tempered®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6-13/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes