Two Handle Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)
Tempered® Two Handle Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-diverter spout
- Kohler® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Two lever handles allow for both volume and temperature control
- Coordinates with other products in the Tempered collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tempered®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 8-5/8 in
- Faucet Center Size:
- 8 in
- Faucet Height:
- 7-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-15/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/8 in
- WaterSense Labeled:
- No
- Width:
- 8 in