60 x 60 in. Whirlpool Corner Bathtub Center Drain in White
Tercet® 60 x 60 in. Whirlpool Corner Bathtub Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Corner layout minimizes footprint without compromising bathing area
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Center drain
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Molded lumbar supports and armrests offer extra comfort while bathing
- Spacious design accommodates up to two bathers
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5, 12.5, 15
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7
- Application:
- Residential
- Basin Length:
- 52 in
- Basin Shape:
- Corner
- Basin Width:
- 38-3/4 in
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5
- Capacity:
- 96 gal
- Collection:
- Tercet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 21 in
- Horsepower:
- 1-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Overall Height:
- 21 in
- Overall Length:
- 60 in
- Overall Width:
- 60 in
- Overflow Type:
- Round
- Size:
- 60 in x 60 in
- Soaking Depth:
- 15 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Watts:
- 1500 W
- Weight:
- 151 lb
- Width:
- 60 in
- cUPC Certified:
- No