Threaded Bonnet in Vibrant® Brushed Bronze
Threaded Bonnet in Vibrant® Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T14412, K-T14413, K-T14414, K-T14415, K-T14416, K-T14417
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Bonnet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No