KOHLER

Tides® Drop-in Basin in Almond

Part #K2839-4-47  |  Manufacturer Part #2839-4-47

Call for Pricing EACH

Color/Finish: Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 4"
  • Undulating oval basin
  • Overflow drain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Center Size: 4 in

Collection: Tides®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 20 in x 17 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 18-1/16 in x 10-3/16 in x 7-1/2 in

Sink Depth: 9-5/16 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Enameled Cast Iron

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 17 in