25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Toccata™ 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 7"
- Minimum base cabinet width 27"
- Includes installation hardware
- SilentShield® sound-absorption technology offers quieter performance
- Three faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Toccata™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-1/4 in x 7-11/16 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in
- Type:
- K3348-3-NA