Two Handle Roman Tub Faucet in Vibrant™ Brushed Moderne Brass
Tone™ Two Handle Roman Tub Faucet in Vibrant™ Brushed Moderne Brass
Frequently Purchased Together
Product Details
- 8-9/16 in. (217 mm) spout reach with slip-fit connection and diverter knob
- Coordinates with other products in the Tone collection
- Two lever handles offer separate control of hot and cold water
- Requires K-438-K High-Flow Bath Valve with Diverter
- Deck- or bath-mount
- Trim only, requires valve to complete installation
- KOHLER finishes resist corrosion and tarnishing
- Premium metal construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tone™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 7-5/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount, Tub Mount
- Faucet Type:
- Tub Faucet
- Handle Type:
- Lever
- Height:
- 7-5/16 in
- Installation Type:
- Deck Mount
- Length:
- 8-9/16 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 8-9/16 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 8-9/16 in
- Weight:
- 6.889 lb
- Width:
- 8 in