2 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Polished Chrome
Toobi® 2 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes trim, showerarm and flange. Valve not included.
- Customize your shower with a Kohler showerhead
- Pressure balance provides temperature regulation and anti-scald
- For use with any KOHLER showerhead (sold separately)
- Coordinates with Toobi faucets and accessories
- Includes faceplate with ADA-compliant metal lever handle and push-button diverter
- Single handle controls both on/off activation and temperature setting
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/2 in
- Diameter:
- 6-1/2 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-47/50 in
- Showerhead Flow Rate:
- 2 gpm
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-47/50 in