20-3/4 in. Towel Bar in Polished Chrome
Toobi® 20-3/4 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal and acrylic construction
- Kohler® finishes resist corrosion and tarnishing
- Includes shelf for folded towels and a 20" towel bar for additional storage
- Coordinates with Toobi® faucets and accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20-3/4 in
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 8-7/16 in