4-7/16 in. Diverter Bath Spout with Slip-Fit Connection Brushed Nickel
Toobi® 4-7/16 in. Diverter Bath Spout with Slip-Fit Connection Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The design draws inspiration from the playful exuberance of pop with curvaceous forms that contrast with crisp and polished edges
- Three color options included for the bath spout outlet - white, green and black
- Fusion® of pop culture and Asian-inspired sensibilities and Toobi® faucet collection re-imagines water delivery for the modern bathroom
- Coordinates with Toobi® faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Metal construction ensures durability and reliability
-
Lead Law Compliant
Specifications
- Collection:
- Toobi®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 5 in
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- Yes
- Width:
- 2-5/32 in