2 gpm Bath and Shower Trim Kit with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #TS8978-4-CP
Toobi® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The design draws inspiration from the playful exuberance of pop with curvaceous forms that contrast with crisp, polished edges
- Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
- Fusion of pop culture and Asian-inspired sensibilities, the Toobi faucet collection re-imagines water delivery for the modern bathroom
- Trim only, requires valve to complete installation
- 20 gals per minute flow rate
- Intended for use with Rite-Temp or HiFlow Rite-Temp valves
- Three color options included for the showerhead trim ring and bath spout outlet - white, green and black
- Air-induction technology maximizes the air/water mix for a powerful, even flow
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
- Metal construction ensures durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-1/2 in
- Pressure - Maximum:
- 80 psi
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 10 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in