Single Lever Handle Valve Trim Only in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS8981-4-BN
Toobi® Single Lever Handle Valve Trim Only in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The design draws inspiration from the playful exuberance of pop with curvaceous forms that contrast with crisp, polished edges
- Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
- Fusion of pop culture and Asian-inspired sensibilities, the Toobi faucet collection re-imagines water delivery for the modern bathroom
- Trim only, requires valve to complete installation
- 20 gals per minute flow rate
- Intended for use with Rite-Temp or HiFlow Rite-Temp valves
- Three color options included for the showerhead trim ring and bath spout outlet - white, green and black
- Air-induction technology maximizes the air/water mix for a powerful, even flow
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
- Metal construction ensures durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Toobi®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Width:
- 6-1/2 in