18 in. Grab Bar in Polished Stainless
Transitional 18 in. Grab Bar in Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Template included for easy installation
- Premium metal construction for durability
- Available with traditional or transitional styling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Transitional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Diameter:
- 1-1/4 in
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 2-3/4 in