24 x 19-1/2 in. Square Pedestal Sink with Base in Sandbar
Tresham® 24 x 19-1/2 in. Square Pedestal Sink with Base in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 24 x 19-1/2 in. Rectangular Pedestal Bathroom Sink in Sandbar
Part #K2757-1-G9
KOHLER 13-3/8 in. Pedestal Sink Base in Sandbar
Part #K2767-G9
- Square basin
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Tresham® collection
- Combination consists of the Kohler® K-2757-1 basin and Kohler® K-2767 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 34-5/8 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Square
- Sink Bowl Size:
- 14-1/4 in x 12-1/2 in x 3-1/4 in
- Sink Depth:
- 7-5/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 19-1/2 in
- Vessel Only:
- No
- Width:
- 19-1/2 in