Tresham® 34-1/2 in. Vanity in Linen White

Part #K5288-1WA  |  Item #7044395  |  Manufacturer Part #5288-1WA

$845.85 EACH

Color/Finish: Linen White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Finishes resists moisture, scratches and stains
  • One door and two drawers
  • Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access
  • Slow-close, full extension and under-mount drawer slides for smooth opening
  • Includes decorative cabinet hardware
  • Industry standard sizing coordinates with Ceramic/Impressions™, Iron/Impressions™ or Solid/Expressions™ tops (sold separately)
  • Coordinates with other products in the Tresham® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Tresham®

Color Finish: Linen White

Color Finish Category: Whites

Depth: 21-7/8 in

Height: 34-1/2 in

IAPMO Listed: No

Material: [Solid Wood, Wood Veneer]

Vanity Top Shape: Rectangle

Width: 36 in