Elongated Closed Front Toilet Seat in Almond
Triko™ Elongated Closed Front Toilet Seat in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compression molded wood resists cracking and offers a substantial look and feel
- Polished chrome hinges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Triko™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 1-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 17-1/2 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-1/4 in