Triko™ Elongated Closed Front Toilet Seat with Cover in Ice Grey

Part #K4712-T-95  |  Item #223744  |  Manufacturer Part #4712-T-95

$37.28 EACH
(Pricing is for Ice™ Grey)

Color/Finish: Ice™ Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Color matched plastic hinges
  • Compression molded wood resists cracking and offers a substantial look and feel

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Triko™

Color Finish: Ice™ Grey

Color Finish Category: Greys

GSA Approved: No

Height: 1-1/16 in

IAPMO Listed: No

Length: 17 in

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 14-1/4 in