Elongated Closed Front Toilet Seat with Cover in Mexican Sand
Triko™ Elongated Closed Front Toilet Seat with Cover in Mexican Sand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color matched plastic hinges
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Triko™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 17 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/4 in