Elongated Closed Front Toilet Seat with Cover in Sandbar

You last purchased this on
 
KOHLER

Triko™ Elongated Closed Front Toilet Seat with Cover in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Triko™ Elongated Closed Front Toilet Seat with Cover in Sandbar

  • Fast #
  • Part #K4712-T-G9
  • Item #1318760
  • Manufacturer Part #4712-T-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compression-molded wood resists cracking and offers a substantial look and feel
  • With durable construction and a straightforward design, this Triko elongated toilet seat is an ideal choice for the bathroom
  • Requires Certification

Documents


Specifications

Collection:
Triko™
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Length:
17-1/2 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/4 in