Left-Hand Trip Lever in Polished Chrome
Left-Hand Trip Lever in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Bancroft® Comfort Height® K-3487 Toilet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Trip Lever Location:
- Left-Hand