Left-Hand Trip Lever in Polished Chrome
Gabrielle™ Left-Hand Trip Lever in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Gabrielle™ Comfort Height® K-3513 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Gabrielle™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No