0.125 gpf Sensor Flush Valve
Tripoint™ 0.125 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized and intended for use with the Kohler® K-4904-ET 1/8 gpf (gallons per flush) high-efficiency urinal
- Electronic infrared sensor with Tripoint™ technology for accurate activation
- Powered by the 30 year hybrid energy system
- Chloramine resistance on all rubber components exposed to waterway
- Piston technology offers reliable and accurate performance across pressures
- Activation distance is factory set - no adjustments on site
- Flow rate: 0.125 gpf
- Intended for urinal installations with 3/4" top spud coupling connection
- Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
- Manual courtesy flush button (works without DC power)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B64, CSA B125.3, CSA B125.1
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Height:
- 16-3/4 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- Material:
- Chloramine, Rubber, Cast Iron
- Material Type:
- NH 24
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- WaterSense Labeled:
- No
- Width:
- 5 in