This product requires certification to purchase.

Handle in Polished Chrome

KOHLER

Triton™ Handle in Polished Chrome

  • Fast #
  • Part #KGP20986-CP
  • Item #3521473
  • Manufacturer Part #GP20986-CP
4.2 out of 5 Customer Rating
Brand image
KOHLER

Triton™ Handle in Polished Chrome

  • Fast #
  • Part #KGP20986-CP
  • Item #3521473
  • Manufacturer Part #GP20986-CP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Collection
Triton™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Type
Wristblade
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
UPC
650531630759