Lever Handle Pair Two Handle Polished Chrome
Triton® Lever Handle Pair Two Handle Polished Chrome
Product Details
Product Details
- Polished chrome lever handles
- Material: Solid brass
- Required to complete Triton® widespread lavatory and Triton® widespread kitchen sink faucets
- Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience
- Lever handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Triton® Widespread Lavatory and Triton® Widespread Kitchen Sink Faucets
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 4-3/4 in