Triton® Two Lever Handle Wall Mount Service Faucet in Polished Chrome

Part #K7320-4-CP  |  Item #2052153  |  Manufacturer Part #7320-4-CP

$401.55 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fixed gooseneck spout: 7-3/4"
  • Material: Solid brass with Valvet® valves and brass valve bodies
  • Faucet holes with 8" center size
  • Lever handle
  • Adjustable flanges
  • IPS inside threaded inlets: 1/2"
  • Flow rate: 2.2 gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Triton®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 12-11/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Lever

Height: 12-11/16 in

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Length: 8-5/16 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 7-3/4 in

Spout Reach: 5-3/16 in

Spout Type: High Arc

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 8 in