Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Triton™ Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Triton™ Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #K7443-KN-CP
  • Item #7200328
  • Manufacturer Part #7443-KN-CP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Two handle widespread lavatory faucet for 8" - 16" centers
  • Flexible supply lines simplify installations on 8" - 16" centers
  • Less drain
  • ADA compliant
  • Choose from lever, cross, square or wristblade handle style options (handles sold separately)
  • Flow rate: 0.5 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Triton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
2-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-3/4 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
No
Width:
16 in