18X30 TERRY TURKISH HAND TWL WHIT
Turkish Bath Linens 18X30 TERRY TURKISH HAND TWL WHIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Turkish Bath Linens
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 30 in
- Material:
- Cotton
- Product Type:
- Hand Towel
- Style:
- Traditional
- Type:
- K31508-TE-0
- Weight:
- 650 g
- Width:
- 18 in