TURKISH BATH RUG 21 X34
Turkish Bath Linens TURKISH BATH RUG 21 X34
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Turkish Bath Linens
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 34 in
- Material:
- Cotton
- Product Type:
- Rug
- Type:
- K31510-0
- Width:
- 21 in