TURKISH BATH SHEET 35 X70 TEXTURED

You last purchased this on
 
KOHLER

Turkish Bath Linens TURKISH BATH SHEET 35 X70 TEXTURED

  • Fast #
  • Part #K31506-TX-58
  • Item #7780822
  • Manufacturer Part #31506-TX-58
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Turkish Bath Linens TURKISH BATH SHEET 35 X70 TEXTURED

This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Turkish Bath Linens
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Green Seal Certified:
No
Length:
70 in
Material:
Cotton
Product Type:
Sheet
Style:
Traditional
Type:
K31506-TX-58
Weight:
670 g
Width:
35 in