TURKISH BATH TOWEL 30 X58 TERRY

You last purchased this on
 
KOHLER

Turkish Bath Linens TURKISH BATH TOWEL 30 X58 TERRY

  • Fast #
  • Part #K31507-TE-0
  • Item #7780652
  • Manufacturer Part #31507-TE-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Turkish Bath Linens TURKISH BATH TOWEL 30 X58 TERRY

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Turkish Bath Linens
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Length:
58 in
Material:
Cotton
Product Type:
Bath Towel
Style:
Traditional
Type:
K31507-TE-0
Weight:
700 g
Width:
30 in