TURKISH WASHCLOTH 13 X13 TATAMI
Turkish Bath Linens TURKISH WASHCLOTH 13 X13 TATAMI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Turkish Bath Linens
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Green Seal Certified:
- No
- Length:
- 13 in
- Material:
- Cotton
- Product Type:
- Wash Cloth
- Style:
- Traditional
- Type:
- K31509-TA-58
- Weight:
- 650 g
- Width:
- 13 in