Vitreous China Undermount Lavatory Sink in White

You last purchased this on
 
KOHLER

Twirl® Vitreous China Undermount Lavatory Sink in White

  • Fast #
  • Part #K14287-H6-W2
  • Item #2147747
  • Manufacturer Part #14287-H6-W2
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Twirl® Vitreous China Undermount Lavatory Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: Earthen White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • With overflow
  • Deep and circular basin detailed with horizontal grooves
  • Includes sealant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Twirl®
Color Finish Category:
Whites
Color Finish Name:
Earthen White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
13-3/4 in x 13-3/4 in x 5 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Counter Mount, Wall Mount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-1/8 in x 16-1/8 in
Vessel Only:
Yes