Undercounter Install Kit For 1121/1167
Underscore® Undercounter Install Kit For 1121/1167
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with Kohler® K-1121 and Kohler® K-1167 Underscore® baths, whirlpools, BubbleMassage™ air baths and VibrAcoustic® baths
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-1121 and K-1167 Underscore®, Whirlpools, BubbleMassage™ and VibrAcoustic® Air Baths
- CARB OTC LEED Compliant:
- No
- Collection:
- Underscore®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Installation Kit
- Type:
- Installation Kit