Undermount Installation Kit for K-804;K-809;K-855;K-856
Undermount Installation Kit for K-804;K-809;K-855;K-856
Frequently Purchased Together
Product Details
- For use with Kohler® K-804 Kathryn® baths, Kohler® K-809 Kathryn® whirlpools, Kohler® K-855 Tea-for-Two® baths and Kohler® K-856 Tea-for-Two® whirlpools
- For use with Maestro™ K-856 Tea-for-Two® 5-1/2' whirlpool, Maestro™ K-855 Tea-for-Two® 5-1/2' bath, Maestro™ K-809 Kathryn® whirlpool and Maestro™ K-804 Kathryn® bath
- Life-size cutout template and instructions
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-804, K-809, K-855, K-856
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Undermount Installation Kit