Underscore® 60 x 36 in. Drop-In Bathtub with End Drain in Biscuit

Part #K1848-96  |  Item #4319441  |  Manufacturer Part #1848-96

$1,270.43 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • End drain location
  • Material: Acrylic

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Application: Residential

Basin Length: 39-9/16 in

Basin Width: 24-11/16 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.0, CSA B45.5, CSA B45.10]

Capacity: 81.1 gal

Collection: Underscore®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: End

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Origin: Domestic

Overall Height: 21 in

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in x 21 in

Soaking Depth: 17-1/8 in

UL Listed: Yes

Weight: 75