66 x 32 in. Soaker Drop-In Bathtub with End Drain in White

You last purchased this on
 
KOHLER

Underscore® 66 x 32 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1821-0
  • Item #4161808
  • Manufacturer Part #1821-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 66 x 32 in. Soaker Drop-In Bathtub with End Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Molded lumbar support offers extra comfort while bathing
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
85.8 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in, Undermount
Material:
Acrylic
Number of Occupants:
1
Origin:
Domestic
Overall Length:
66 in
Overall Width:
32 in
UL Listed:
UL 1795
Weight:
86 lb