66 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
Underscore® 66 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- Immediate and manual purge cycles remove residual water from air channels after use
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Lighted keypad
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 102 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-3/4 in
- Drain Location:
- End
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Dual Mount
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Size:
- 66 in x 36 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 300 W