72 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Underscore® 72 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K1834-W1-0
  • Item #4387099
  • Manufacturer Part #1834-W1-0
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 72 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Customize the heat with three adjustable settings
  • Generous 6' length provides an incredibly spacious bathing area
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Center drain location
  • Under-mount installation
  • Slotted overflow allows for deep soaking
  • Molded lumbar support offers extra comfort while bathing
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
112.9 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
24 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in, Undermount
Material:
Acrylic
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
Yes