Brass Cable Drain Trim Kit Vibrant Brushed Nickel
Underscore® Brass Cable Drain Trim Kit Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Kohler® K-8150 cable drain basic assembly
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- K-8150 Cable Drain Basic Assembly
- Collection:
- Underscore®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Metal
- NSF Certified:
- No
- Trim Ring:
- No
- Width:
- 1-3/16 in