43 x 8-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Undertone® 43 x 8-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Basin depth: 5-15/16"
- Single basin design
- Undertone trough sinks take functionality to a higher level in the kitchen
- Please order the Kohler® K-3156-NA sink which includes the sink and sink rack
- Sink can operate as a secondary or prep sink for ultimate flexibility when designing a custom workplace
- Material: Stainless steel
- No faucet holes
- Undercounter installation
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 43 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 41 in x 6-1/4 in x 6-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Width:
- 8-1/4 in