Undertone® 22 x 8-1/4 in. Undermount Stainless Steel Bar Sink

Part #K3179-NA  |  Item #1853816  |  Manufacturer Part #3179-NA

$591.15 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • No faucet hole drilling
  • SilentShield® Plus sound absorption system

Documents

Specifications

ADA Compliant: No

Collection: Undertone®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 16

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 22 in x 8-1/4 in

Sink Depth: 5-1/4 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in