29 x 16 in. 2-Bowl Undercounter Kitchen Sink Stainless Steel
Undertone® 29 x 16 in. 2-Bowl Undercounter Kitchen Sink Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet hole drilling
- SilentShield® Plus sound absorption system
- Right bowl size: 9" x 16" x 5 1/2"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 31 1/2 in x 18 in x 7 1/2 in|5 1/2 in
- Sink Bowl Size, Right:
- 9 in x 16 in x 5 1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 31 1/2 in x 18 in