Urinal Seam Cover in White
Urinal Seam Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use between multiple urinals with 21" centers
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Multiple Urinals with 21 in Centers
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- WaterSense Labeled:
- No
- Width:
- 9-3/8 in