Utensil Tray for Stages 33 in. and 45 in. Sinks in White
Utensil Tray for Stages 33 in. and 45 in. Sinks in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes included with the Kohler® K-3760 and Kohler® K-3761 stages kitchen sinks
- Material: Plastic
- Fits atop the accessory ledge of the Kohler® K-3760 and Kohler® K-3761 Stages™ kitchen sinks
- Dishwasher safe
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3760 and K-3761 Stages™ Kitchen Sinks
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-13/16 in
- Length:
- 5-1/4 in
- Material Type:
- Polypropylene
- Width:
- 16-13/16 in