Vault™ 15 x 15 in. 1 Hole Drop-in and Undermount Stainless Steel Bar Sink

Part #K3840-1-NA  |  Item #4158968  |  Manufacturer Part #3840-1-NA

$348.75 EACH
(Pricing is for 1 Hole)

Number of Holes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base cabinet width: 18"
  • Single faucet hole
  • Includes installation hardware and a bottom sink rack
  • Single-hole faucet drilling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 15 in x 15 in

Shape: Square

Sink Bowl Size: 12-1/4 in x 9-9/16 in x 9 in

Sink Depth: 9-5/16 in

Sink Installation Type: [Top Mount, Undermount]

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Type: K3840-1-NA