DESCRIPTION

  • Fits in the small bowl of the Kohler® K-3945 Vault® and Kohler® K-5416 Strive® kitchen sinks
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Kohler Vault™ Strive® Sink Rack For 36 In. Offset Apron-Front Stainless Steel

K6477-ST

Manufacturer Part #: 6477-ST

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-3945 Vault™ and K-5416 Strive® Kitchen Sinks
Collection
Vault™ Strive®
IAPMO Listed
No
Product Type
Rack
Shape
Rectangular
Width
16-7/10 in

Print

DOCUMENTS